This item is Discontinued.

No Product Image Available

Storeroom Handlesets Satin Nickel (Discontinued)

  • Mfr # G6365.150.RRLS
  • Zoro # G1819725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G6365.150.RRLS
Zoro #
G1819725
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Backset
2-1/2" Backset
Location Type
Commercial
Lockset Function
Closet
Series
Estate
Finish
Satin Nickel
Item
Storeroom Handlesets Satin Nickel
Strike Type
ASA Strike
Features
Right Hand Reverse
Strike
ASA Strike
Function
Storeroom
Grade
Commercial
Color
Satin Nickel
Material
Brass

Description

Item Storeroom Handlesets Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.