Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Thumbturn Thumbturn Lifetime Satin Nickel (Discontinued)

  • Mfr # MP015.056.AIN6
  • Zoro # G2272381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP015.056.AIN6
Zoro #
G2272381
UPC #
-
Country of Origin
China

Dimensions

Height
3.78
Width
9.53
Length
18.9

Details

Item
Thumbturn,Lifetime,Satin Nicke
Color
Lifetime Satin Nickel
Series
Estate
Function
Thumbturn
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass

Description

Thumbturn,Lifetime,Satin Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.