Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baldwin TK004 Satin Brass with Brown Turns Satin Brass with Brown TK004.060

TK004 Satin Brass with Brown Turns Satin Brass with Brown (Discontinued)

  • Mfr # TK004.060
  • Zoro # G2276755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK004.060
Zoro #
G2276755
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Material
Brass
Series
Estate
Color
Satin Brass with Brown
Item
Satin Brass with Brown Turns Satin
Weight
0.18
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Turns Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.