This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Trenton Bright Chrome Handlesets Bright Chrome (Discontinued)

Mfr # 6508.260.KT
Zoro # G2062530
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6508.260.KT
Zoro #
G2062530
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Bright Chrome
Item
Trenton Bright Chrome Handlesets Bright
Material
Brass
Color
Bright Chrome

Description

Item Trenton Bright Chrome Handlesets Bright

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.