
Estate Unlacquered Brass Coat Hooks
Mfr # 0952.031
Zoro # G2303233
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Non Lacquered Brass
Hook Base Width
1-1/4"
Mounting
Door
Basic Hook Material
Solid Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0952.031
Zoro #
G2303233
UPC #
00723079157771
Country of Origin
China
Dimensions
Hook Base Width
1-1/4"
Details
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Non Lacquered Brass
Mounting
Door
Basic Hook Material
Solid Forged Brass
Includes
Wood Screws
Weight
5 lb.
Item
Estate Unlacquered Brass Coat Hooks
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.