
Estate Venetian Bronze Coat Hooks
Mfr # 0952.112
Zoro # G2305379
product price: $76.80
/ea
Free Shipping & Returns
Key Features
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Venetian Bronze
Hook Base Width
1-1/4"
Mounting
Door
Basic Hook Material
Solid Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0952.112
Zoro #
G2305379
UPC #
00829846302112
Country of Origin
China
Dimensions
Hook Base Width
1-1/4"
Details
Hook Item
Swivel Type Cabin Door Hook
Hook Finish
Venetian Bronze
Mounting
Door
Basic Hook Material
Solid Forged Brass
Includes
Wood Screws
Weight
5 lb.
Item
Estate Venetian Bronze Coat Hooks
Description
Estate Venetian Bronze Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.