This item is Discontinued.

No Product Image Available

Versailles / Victoria Lifetime Brass Handlesets Lifetime Brass (Discontinued)

  • Mfr # 6993.003.KN
  • Zoro # G2281533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6993.003.KN
Zoro #
G2281533
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Item
Versailles / Victoria Lifetime Brass Han
Color
Lifetime Brass
Material
Brass

Description

Item Versailles / Victoria Lifetime Brass Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.