
Estate Vintage Brass Coat Hooks, Projection: 3-1/2"
Mfr # 0742.033
Zoro # G2307740
product price: $47.59
/eaKey Features
Hook Item
Costume Hook
Hook Finish
Vintage Brass
Hook Height
5.375"
Projection
3-1/2"
Basic Hook Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0742.033
Zoro #
G2307740
UPC #
-
Country of Origin
China
Dimensions
Hook Height
5.375"
Details
Hook Item
Costume Hook
Hook Finish
Vintage Brass
Projection
3-1/2"
Basic Hook Material
Brass
Weight
0.5 lb.
Item
Estate Vintage Brass Coat Hooks
Description
Basic Hook Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.