Zoro Homepage

Estate Vintage Brass Coat Hooks, Weight: 1 lb.

  • Mfr # 0782.033

  • Zoro # G1878869


product price: $47.59
/ea

Key Features

Hook Item
Costume Hook
Hook Finish
Vintage Brass
Hook Height
2.1875"
Projection
2-1/2"
Basic Hook Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0782.033
Zoro #
G1878869
UPC #
00884011224521
Country of Origin
China

Dimensions

Hook Height
2.1875"

Details

Hook Item
Costume Hook
Hook Finish
Vintage Brass
Projection
2-1/2"
Basic Hook Material
Brass
Weight
1 lb.
Item
Estate Vintage Brass Coat Hooks

Description

Basic Hook Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.