Faceplates
Mfr # 5098.004.A
Zoro # G1303904
product price: $22.75
/eaKey Features
Length
4
Width
1.5
Material
Stainless Steel
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5098.004.A
Zoro #
G1303904
UPC #
-
Country of Origin
China
Dimensions
Length
4
Width
1.5
Details
Item
Faceplates
Material
Stainless Steel
Series
Estate
Description
Faceplates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.