
Fail Safe Handlesets Lifetime Brass
Mfr # 6051.003.LLS
Zoro # G1304753
product price: $1,237.99
/ea
Free Shipping & Returns
Key Features
Height
1.7
Width
4.6
Finish
Brass
Length
9.1
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6051.003.LLS
Zoro #
G1304753
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Width
4.6
Length
9.1
Details
Item
Fail Safe Handlesets Lifetime Brass
Finish
Brass
Material
Brass / Steel
Color
Lifetime Brass
Style
Left Hand
Series
Estate
Backset
2-3/4" Backset
Key Type
Electronic
Lockset Handle Type
Lever
Weight
3.2
Function
Fail Safe
Description
Item Fail Safe Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.