Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Safe Handlesets Lifetime Brass

  • Mfr # 6051.003.RRLS

  • Zoro # G1305060


product price: $1,124.80
/ea
Free Shipping & Returns

Key Features

Height
1.8
Width
4.6
Finish
Brass
Length
9.2
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6051.003.RRLS
Zoro #
G1305060
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Width
4.6
Length
9.2

Details

Item
Fail Safe Handlesets Lifetime Brass
Finish
Brass
Material
Brass / Steel
Color
Lifetime Brass
Series
Estate
Backset
2-3/4" Backset
Key Type
Electronic
Lockset Handle Type
Lever
Weight
2.8
Function
Fail Safe

Description

Item Fail Safe Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.