
Fail Secure Handlesets Lifetime Brass
Mfr # 6053.003.RLS
Zoro # G1307054
product price: $1,237.99
/ea
Free Shipping & Returns
Key Features
Height
0
Width
0
Finish
Brass
Length
0
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6053.003.RLS
Zoro #
G1307054
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Fail Secure Handlesets Lifetime Brass
Finish
Brass
Material
Brass / Steel
Color
Lifetime Brass
Style
Right Hand
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Key Type
Electronic
Weight
3
Function
Fail Secure
Description
Item Fail Secure Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.