Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Secure Handlesets Venetian Bronze

  • Mfr # 6053.112.LLS

  • Zoro # G1307203


product price: $1,124.80
/ea
Free Shipping & Returns

Key Features

Height
0
Width
0
Length
0
Material
Brass / Steel
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6053.112.LLS
Zoro #
G1307203
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Fail Secure Handlesets Venetian Bronze
Material
Brass / Steel
Color
Venetian Bronze
Series
Estate
Backset
2-3/4" Backset
Lockset Function
Fail Secure
Function
Fail Secure

Description

Item Fail Secure Handlesets Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.