
Fillmore Bright Chrome Door Knobs Bright Chrome
Mfr # 5080.260.IMR
Zoro # G1307291
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.3
Color
Bright Chrome
Height
2.7
Length
5.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080.260.IMR
Zoro #
G1307291
UPC #
-
Country of Origin
China
Dimensions
Width
3.3
Height
2.7
Length
5.1
Details
Item
Fillmore Bright Chrome Door Knobs Bright
Series
Estate
Color
Bright Chrome
Weight
0.7
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Fillmore Bright Chrome Door Knobs Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.