Zoro Homepage

Fillmore Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze

  • Mfr # 5080.102.MR

  • Zoro # G1307404


product price: $223.20
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Length
2.6
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080.102.MR
Zoro #
G1307404
UPC #
00884011398932
Country of Origin
China

Dimensions

Length
2.6
Width
5.3
Height
3.4

Details

Item
Fillmore Oil Rubbed Bronze Door Knobs Oi
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.323
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Fillmore Oil Rubbed Bronze Door Knobs Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.