
Fillmore Venetian Bronze Door Knobs Venetian Bronze
Mfr # 5080.112.IMR
Zoro # G1307413
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Weight
1.3
Width
3.4
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080.112.IMR
Zoro #
G1307413
UPC #
00884011398987
Country of Origin
China
Dimensions
Width
3.4
Height
2.7
Length
5.1
Details
Item
Fillmore Venetian Bronze Door Knobs Vene
Series
Estate
Material
Brass
Weight
1.3
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Fillmore Venetian Bronze Door Knobs Vene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.