Zoro Homepage

Air Breather Filter, 2-5/8 x 1-1/4 in.

  • Mfr # SA2047

  • Zoro # G412355061


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 1/4 in
Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA2047
Zoro #
G412355061
UPC #
791440051508
Country of Origin
Unknown

Dimensions

Height
1 1/4 in
Width
2 5/8 in
Length
4 3/8 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Features
Crankcase Breather Filter in Plastic Housing
Includes
5/8 in Fitting
Product Type
Crankcase Ventilation Filter
Type
Air Breather Crankcase

Description

Crankcase Breather Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.