Zoro Homepage

Air Coalescer Filter, 3-1/32 x 2-5/16 in.

  • Mfr # BT9408

  • Zoro # G5574536


product price: $62.89
/ea

Key Features

Air Filter Type - Automotive
Air Coalescer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
2 5/16 in
Width
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9408
Zoro #
G5574536
UPC #
791440082632
Country of Origin
United States

Dimensions

Height
2 5/16 in
Width
3 1/32 in
Length
2 5/16 in
Outside Dia.
3 1/32 in
Overall Height
2 5/16 in
Outside Diameter - Bottom
3 1/32 in

Details

Air Filter Type - Automotive
Air Coalescer Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Includes
G449 B Integral Gasket
Description/Special Features
Air Coalescer
Item
Automotive Air Filter
Filter Design
Spin-On
Type
Spin-on
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Shape
Round
Product Type
Air Breather Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
Iveco, Mack
Use Location
Engine
Baldwin Interchange
BT9408

Description

Automotive Air Filter, Air Filter Type - Automotive Air Coalescer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 2 5/16 in, Width 3 1/32 in, Length 2 5/16 in, Outside Dia. 3 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.