Zoro Homepage

Air Element, 10-1/32 x 2-3/16 in.

  • Mfr # PA5653

  • Zoro # G5999813


product price: $61.69
/ea

Key Features

Height
2 3/16 in
Width
10 1/32 in
Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5653
Zoro #
G5999813
UPC #
791440091306
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/16 in
Width
10 1/32 in
Length
17 in
Overall Width
10 1/32 in
Overall Height
2 3/16 in
Overall Length
17 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5653

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 10 1/32 in, Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.