Air Element, 10-1/32 x 25/32 in.
Mfr # PA5694
Zoro # G2827645
product price: $15.19
/eaKey Features
Height
25/32 in
Width
10 1/32 in
Features
Cab Air Element
Length
13 11/16 in
Description/Special Features
Cab Air Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5694
Zoro #
G2827645
UPC #
791440092235
Country of Origin
Taiwan, Province of China
Dimensions
Height
25/32 in
Width
10 1/32 in
Length
13 11/16 in
Overall Width
10 1/32 in
Overall Length
13 11/16 in
Overall Height
25/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5694
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 10 1/32 in, Length 13 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.