Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Element, 10-3/5 x 2 in., PK2

  • Mfr # PA4440 KIT

  • Zoro # G4865366


product price: $30.99
/pk 2, $15.50/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA4440 KIT
Zoro #
G4865366
UPC #
791440089174
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Width
10 1/2 in
Length
14 1/5 in
Overall Height
1 3/4 in
Overall Length
14 3/16 in
Overall Width
10 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
2 Air Elements
Includes
(2) Panel Air Elements
Item
Air Filter
Features
(2) Air Elements
Product Type
Engine Air Filter
Baldwin Interchange
PA4440 KIT

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/4 in, Width 10 1/2 in, Length 14 1/5 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.