Zoro Homepage

Air Element, 12-13/16 x 25/32 in.

  • Mfr # PA5690

  • Zoro # G112356931


product price: $25.65
/ea

Key Features

Height
25/32 in
Width
12 13/16 in
Features
Cab Air Element
Type
Element
Length
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5690
Zoro #
G112356931
UPC #
791440092198
Country of Origin
Unknown

Dimensions

Height
25/32 in
Width
12 13/16 in
Length
13 3/8 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Type
Element
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
No

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.