Air Element, 12-1/5 x 2-4/5 in.
Mfr # PA4444
Zoro # G4863257
product price: $11.69
/eaKey Features
Height
11/16 in
Width
12 1/5 in
Features
Cabin Air Filter Element
Includes
Pull Tab
Description/Special Features
Cabin Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4444
Zoro #
G4863257
UPC #
791440089310
Country of Origin
Multiple
Dimensions
Height
11/16 in
Width
12 1/5 in
Length
12 1/3 in
Overall Height
11/16 in
Overall Length
12 11/32 in
Overall Width
12 3/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Pull Tab
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Type
Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4444
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 11/16 in, Width 12 1/5 in, Length 12 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.