Zoro Homepage

Air Element, 4-5/32 x 31/32 in.

  • Mfr # PA5683

  • Zoro # G5971393


product price: $40.19
/ea

Key Features

Height
31/32 in
Width
4 5/32 in
Features
Cab Air Element
Includes
Attached Gasket
Length
8 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5683
Zoro #
G5971393
UPC #
791440091924
Country of Origin
Taiwan, Province of China

Dimensions

Height
31/32 in
Width
4 5/32 in
Length
8 19/32 in
Overall Length
8 19/32 in
Overall Height
31/32 in
Overall Width
4 5/32 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Includes
Attached Gasket
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5683

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 31/32 in, Width 4 5/32 in, Length 8 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.