Zoro Homepage

Air Element, 5-31/32 x 2-19/32 in.

  • Mfr # PA5654

  • Zoro # G212356893


product price: $53.15
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Height
2 19/32 in
Element Only - Automotive Filters
No
Width
5 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5654
Zoro #
G212356893
UPC #
791440091320
Country of Origin
Unknown

Dimensions

Height
2 19/32 in
Width
5 31/32 in
Length
16 1/8 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Features
Cab Air Element
Includes
Attached Gasket
Type
Element

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.