Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Element, 5-3/4 x 15 in.

  • Mfr # RS5543

  • Zoro # G112355002


product price: $46.15
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
12 19/32 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5543
Zoro #
G112355002
UPC #
791440089730
Country of Origin
Unknown

Dimensions

Height
12 19/32 in
Width
5 3/4 in
Outside Dia.
5 13/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
3-3/16 in (81.0) One End I. Gasket
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Type
Radial Seal Outer

Description

Outer Air Filter,Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.