Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Element, 6-1/8 x 14-1/4 in.

  • Mfr # PA4433

  • Zoro # G4865402


product price: $38.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
4 9/32 in
Width
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4433
Zoro #
G4865402
UPC #
791440087675
Country of Origin
Mexico

Dimensions

Height
4 9/32 in
Width
6 1/8 in
Length
7 3/4 in
Overall Height
4 9/32 in
Overall Width
6 11/16 in
Overall Length
14 1/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford
Product Type
Engine Air Filter
Use Location
Engine
Compatible with Manufacturer Model Number
F-450, F-550, V8-406
Compatible Manufacturer Part Number
F-450, F-550, V8-406
Compatible Manufacturer Model Number
F-450, F-550, V8-406
Compatible with Manufacturer Model No.
F-450, F-550, V8-406
Compatible with Mfr. Model No.
F-450, F-550, V8-406
For Use with Mfr Model Number
F-450, F-550, V8-406
For Use With Mfr. Model Number
F-450, F-550, V8-406
Baldwin Interchange
PA4433
Compatible Pump Manufacturer Part Number
F-450, F-550, V8-406
Compatible Mfr. Model Number
F-450, F-550, V8-406

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 4 9/32 in, Width 6 1/8 in, Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.