Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Element, 6-3/5 x 11-1/2 in.

  • Mfr # RS4445

  • Zoro # G4865271


product price: $20.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 1/8 in
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4445
Zoro #
G4865271
UPC #
791440089419
Country of Origin
Mexico

Dimensions

Height
10 1/8 in
Width
6 1/2 in
Length
6 3/5 in
Outside Dia.
5 31/32 in
Inside Diameter - Bottom
3 1/32 in
Overall Height
10 1/8 in
Outside Diameter - Bottom
5 31/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
3 1/32 in Gasket
Description/Special Features
Radial Seal Air Element
Filter Design
Radial Seal
Type
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Product Type
Engine Air Filter
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Ford, Mazda, Mercury
Baldwin Interchange
RS4445

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 1/8 in, Width 6 1/2 in, Length 6 3/5 in, Outside Dia. 5 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.