Air Element, 7-7/8 x 2-3/16 in.
Mfr # PA5655
Zoro # G6020856
product price: $52.64
/eaKey Features
Height
2 3/16 in
Width
7 7/8 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5655
Zoro #
G6020856
UPC #
791440091337
Country of Origin
Mexico
Dimensions
Height
2 3/16 in
Width
7 7/8 in
Length
15 29/32 in
Overall Length
15 29/32 in
Overall Height
2 3/16 in
Overall Width
7 7/8 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Filter Design
Panel
Type
Element
Shape
Rectangular
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Product Type
Cabin Air Filter
Use Location
Cabin
Standards
ISO 9001:2015
Baldwin Interchange
PA5655
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 7/8 in, Length 15 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.