Zoro Homepage

Air Element, 7-7/8 x 2-5/32 in.

  • Mfr # PA5682

  • Zoro # G5926514


product price: $50.59
/ea

Key Features

Height
2 5/32 in
Width
7 7/8 in
Features
Cab Air Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5682
Zoro #
G5926514
UPC #
791440091832
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 5/32 in
Width
7 7/8 in
Length
19 11/16 in
Overall Height
2 5/32 in
Overall Length
19 11/16 in
Overall Width
7 7/8 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5682

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 5/32 in, Width 7 7/8 in, Length 19 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.