Zoro Homepage

Air Element, 9-17/32 x 2-3/16 in.

  • Mfr # PA5657

  • Zoro # G6021985


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Height
2 3/16 in
Width
9 17/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5657
Zoro #
G6021985
UPC #
791440091405
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/16 in
Width
9 17/32 in
Length
29 29/32 in
Overall Height
2 3/16 in
Overall Length
29 29/32 in
Overall Width
9 17/32 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element
Shape
Rectangular
Compatible Vehicle Make
Case IH, New Holland
Product Type
Cabin Air Filter
Media Material
Cellulose, Paper
Use Location
Cabin
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Baldwin Interchange
PA5657

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 9 17/32 in, Length 29 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.