Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Element, 9-4/5 x 2-3/5 in.

  • Mfr # PA4447

  • Zoro # G4865314


product price: $12.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 9/32 in
Width
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4447
Zoro #
G4865314
UPC #
791440089433
Country of Origin
China

Dimensions

Height
2 9/32 in
Width
9 4/5 in
Length
10 in
Overall Height
2 9/32 in
Overall Length
10 in
Overall Width
9 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Type
Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4447

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/32 in, Width 9 4/5 in, Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.