Air Filter, 1-1/8" H, 7-1/4" W, 8-3/8" L
Mfr # PA4408
Zoro # G7612694
product price: $18.19
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 1/8 in
Width
7 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4408
Zoro #
G7612694
UPC #
00791440083189
Country of Origin
China
Dimensions
Height
1 1/8 in
Width
7 1/4 in
Length
8 3/8 in
Overall Width
7 1/4 in
Overall Height
1 1/8 in
Overall Length
8 3/8 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Cabin Air Filter Element
Features
Cabin Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4408
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 7 1/4 in, Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.