Zoro Homepage

Air Filter, 1-27/32" H, 7-1/16" W

  • Mfr # PA10227

  • Zoro # G7502684


product price: $24.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 27/32 in
Width
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10227
Zoro #
G7502684
UPC #
00791440112780
Country of Origin
Korea, Republic of

Dimensions

Height
1 27/32 in
Width
7 1/16 in
Length
7 4063/10000 in
Overall Length
7 13/32 in
Overall Width
7 1/16 in
Overall Height
1 27/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10227

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 27/32 in, Width 7 1/16 in, Length 7 4063/10000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.