Air Filter, 1-3/16" H, 10-9/32" L
Mfr # PA10067
Zoro # G3785140
product price: $27.69
/eaKey Features
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 3/16 in
Width
7 29/32 in
Length
10 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10067
Zoro #
G3785140
UPC #
791440108950
Country of Origin
Korea, Republic of
Dimensions
Height
1 3/16 in
Width
7 29/32 in
Length
10 9/32 in
Overall Width
7 29/32 in
Overall Height
1 3/16 in
Overall Length
10 9/32 in
Details
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
For Use With
Kia Sorento
Filter Design
Element Only
Description/Special Features
Cabin Air Filter Element
Item
Air Filter
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10067
Description
Automotive Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/16 in, Width 7 29/32 in, Length 10 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.