Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 1 3/8" H, 7-29/32" W, 12-3/8" L

  • Mfr # PA10219

  • Zoro # G7504285


product price: $18.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 3/8 in
Width
7 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10219
Zoro #
G7504285
UPC #
00791440112407
Country of Origin
Korea, Republic of

Dimensions

Height
1 3/8 in
Width
7 29/32 in
Length
12 3/8 in
Overall Height
1 3/8 in
Overall Width
7 29/32 in
Overall Length
12 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10219

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/8 in, Width 7 29/32 in, Length 12 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.