Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 1-5/32 H, 7-9/32" W

  • Mfr # PA10097

  • Zoro # G7484423


product price: $30.29
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 5/32 in
Width
7 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10097
Zoro #
G7484423
UPC #
00791440110687
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 5/32 in
Width
7 9/32 in
Length
8 15/32 in
Overall Length
8 15/32 in
Overall Height
1 5/32 in
Overall Width
7 9/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Charcoal Impregnated Media
Item
Automotive Air Filter
Features
Charcoal Impregnated Media
Product Type
Cabin Air Filter
Baldwin Interchange
PA10097

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 5/32 in, Width 7 9/32 in, Length 8 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.