Zoro Homepage

Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H

  • Mfr # PA10091

  • Zoro # G7501092


product price: $22.29
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
1 5/8 in
Width
8 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10091
Zoro #
G7501092
UPC #
791440109995
Country of Origin
China

Dimensions

Height
1 5/8 in
Width
8 13/32 in
Length
10 11/16 in
Overall Length
10 11/16 in
Overall Width
8 13/32 in
Overall Height
1 5/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Includes
Foam Pad, Pull Tabs
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Compatible Vehicle Make
Chevrolet, GMC
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
PA10091

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 5/8 in, Width 8 13/32 in, Length 10 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.