Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-1/16 x 2-3/4 in.

  • Mfr # PA615

  • Zoro # G0555387


product price: $13.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 3/4 in
Width
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA615
Zoro #
G0555387
UPC #
791440007116
Country of Origin
Mexico

Dimensions

Height
2 3/4 in
Width
10 1/16 in
Length
2 3/4 in
Outside Dia.
10 1/16 in
Overall Height
2 3/4 in
Outside Diameter - Bottom
10 1/16 in
Inside Diameter - Bottom
7 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
7 21/32 in Gasket
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Type
Light Duty Trucks
Compatible Vehicle Make
AMC, Chrysler, Jeep
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Baldwin Interchange
PA615

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/4 in, Width 10 1/16 in, Length 2 3/4 in, Outside Dia. 10 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.