Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-1/2 x 16-1/2 in.

  • Mfr # PA3652

  • Zoro # G6157051


product price: $102.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 1/2 in
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3652
Zoro #
G6157051
UPC #
791440043268
Country of Origin
United States

Dimensions

Height
16 1/2 in
Width
10 1/2 in
Length
16 1/2 in
Outside Dia.
10 1/2 in
Outside Diameter
10 1/2 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
12 1/2 in
Overall Height
16 1/2 in
Flange Diameter
12 1/2 in
Inside Diameter - Bottom
6 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Furnished Gasket, Gasket, Wing Nut
Description/Special Features
Outer Air Element with Lid
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible Vehicle Make
Fiat-Allis, Liebherr
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA3847
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA3847
Compatible Manufacturer Model Number
PA3847
Compatible with Manufacturer Model No.
PA3847
Compatible with Mfr. Model No.
PA3847
For Use with Mfr Model Number
PA3847
For Use With Mfr. Model Number
PA3847
Baldwin Interchange
PA3652
Compatible Pump Manufacturer Part Number
PA3847
Compatible Mfr. Model Number
PA3847

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 10 1/2 in, Length 16 1/2 in, Outside Dia. 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.