Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-1/32 x 16-7/16 in.

  • Mfr # RS5344

  • Zoro # G5557316


product price: $84.86
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 7/16 in
Width
10 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5344
Zoro #
G5557316
UPC #
791440081291
Country of Origin
Mexico

Dimensions

Height
16 7/16 in
Width
10 1/32 in
Length
16 7/16 in
Outside Dia.
10 1/32 in
Overall Length
16 7/16 in
Overall Width
10 1/32 in
Outside Diameter
10 1/32 in
Overall Height
16 7/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
4-31/32 in (126.2) One End I. Gasket
Item
Air Filter
Description/Special Features
Outer Air Filter Element
Type
Element/Radial Seal/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5344

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 1/32 in, Length 16 7/16 in, Outside Dia. 10 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.