Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-17/32 x 18-23/32 in.

  • Mfr # RS5534

  • Zoro # G5179885


product price: $165.28
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 23/32 in
Width
10 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5534
Zoro #
G5179885
UPC #
791440090361
Country of Origin
China

Dimensions

Height
18 23/32 in
Width
10 17/32 in
Length
18 23/32 in
Outside Dia.
10 17/32 in
Outside Diameter - Bottom
10 17/32 in
Inside Diameter - Bottom
6 19/32 in
Overall Height
18 23/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Includes
6 19/32 in Gasket
Filter Design
Radial Seal
Type
Element
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
LTM1080/1, RS5361
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Liebherr
Compatible Manufacturer Part Number
LTM1080/1, RS5361
Compatible Manufacturer Model Number
LTM1080/1, RS5361
Compatible with Manufacturer Model No.
LTM1080/1, RS5361
Compatible with Mfr. Model No.
LTM1080/1, RS5361
For Use with Mfr Model Number
LTM1080/1, RS5361
For Use With Mfr. Model Number
LTM1080/1, RS5361
Baldwin Interchange
RS5534
Compatible Pump Manufacturer Part Number
LTM1080/1, RS5361
Compatible Mfr. Model Number
LTM1080/1, RS5361

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 23/32 in, Width 10 17/32 in, Length 18 23/32 in, Outside Dia. 10 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.