Air Filter, 10-19/32 x 1-17/32 in.
Mfr # PA2241
Zoro # G5728265
product price: $28.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 17/32 in
Width
10 19/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA2241
Zoro #
G5728265
UPC #
791440049741
Country of Origin
Poland
Dimensions
Height
1 17/32 in
Width
10 19/32 in
Length
17 1/3 in
Overall Height
1 17/32 in
Overall Width
10 19/32 in
Overall Length
17 11/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Type
Element/Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2241
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 17/32 in, Width 10 19/32 in, Length 17 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.