Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-19/32 x 20-13/16 in.

  • Mfr # RS5508

  • Zoro # G5525852


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
20 13/16 in
Width
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5508
Zoro #
G5525852
UPC #
791440087156
Country of Origin
United States

Dimensions

Height
20 13/16 in
Width
10 19/32 in
Length
20 13/16 in
Outside Dia.
10 19/32 in
Overall Length
20 13/16 in
Overall Height
20 13/16 in
Overall Width
10 19/32 in
Outside Diameter
10 19/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Includes
6-19/32 in (167.5) One End I. Gasket
Item
Air Filter
Type
Element
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5508

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 13/16 in, Width 10 19/32 in, Length 20 13/16 in, Outside Dia. 10 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.