Zoro Homepage

Air Filter, 10-27/32 x 5-1/32 in.

  • Mfr # PA2699

  • Zoro # G1073091


product price: $58.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 1/32 in
Width
10 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2699
Zoro #
G1073091
UPC #
791440021860
Country of Origin
United States

Dimensions

Height
5 1/32 in
Width
10 27/32 in
Length
5 1/32 in
Outside Dia.
10 27/32 in
Inside Diameter - Bottom
6 1/2 in
Outside Diameter - Bottom
10 27/32 in
Overall Height
5 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Cleans Air before it reaches the Compressor Engine
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Ingersoll-Rand
Baldwin Interchange
PA2699

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 1/32 in, Width 10 27/32 in, Length 5 1/32 in, Outside Dia. 10 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.