Zoro Homepage

Air Filter, 10-29/32 in. L

  • Mfr # PA10018

  • Zoro # G3985515


product price: $24.39
/ea

Key Features

Height
1 11/32 in
Width
8 5/8 in
Features
Cabin Air Filter
Includes
Charcoal Impregnated Media
Air Filter Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10018
Zoro #
G3985515
UPC #
791440101005
Country of Origin
Poland

Dimensions

Height
1 11/32 in
Width
8 5/8 in
Length
10 29/32 in
Overall Length
10 29/32 in
Overall Height
1 11/32 in
Overall Width
8 5/8 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Includes
Charcoal Impregnated Media
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
No
Product Type
Cabin Air Filter
Baldwin Interchange
PA10018

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 11/32 in, Width 8 5/8 in, Length 10 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.