Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10-29/32 x 14-23/32 in.

  • Mfr # RS3710

  • Zoro # G2475672


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 23/32 in
Width
10 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3710
Zoro #
G2475672
UPC #
791440046771
Country of Origin
United States

Dimensions

Height
14 23/32 in
Width
10 29/32 in
Length
14 23/32 in
Outside Dia.
10 29/32 in
Outside Diameter
10 29/32 in
Overall Height
14 23/32 in
Overall Length
14 23/32 in
Overall Width
10 29/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Element
Includes
6-25/32 in (172.2) One End I. Gasket
Item
Air Filter
Type
Element/Radial Seal/Outer
Features
Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3710

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 23/32 in, Width 10 29/32 in, Length 14 23/32 in, Outside Dia. 10 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.