Air Filter, 10-29/32in. L x 6-1/4in. dia.
Mfr # RS5285
Zoro # G0067466
product price: $59.66
/eaKey Features
Height
10 29/32 in
Width
6 1/4 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Length
10 29/32 in
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS5285
Zoro #
G0067466
UPC #
791440095168
Country of Origin
United States
Dimensions
Height
10 29/32 in
Width
6 1/4 in
Length
10 29/32 in
Outside Dia.
6 1/4 in
Inside Diameter - Bottom
2 3/4 in
Overall Height
10 29/32 in
Outside Diameter - Bottom
6 1/4 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Radial
Description/Special Features
Radial Seal Cab Air Element
Filter Design
Radial Seal
Shape
Round
Fit Type
Vehicle Specific
Product Type
Cabin Air Filter
Compatible Vehicle Make
New Holland
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses, Construction Equipment
Standards
ISO 9001:2015
Use Location
Cabin
Baldwin Interchange
RS5285
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 29/32 in, Width 6 1/4 in, Length 10 29/32 in, Outside Dia. 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.