Air Filter, 10-31/32" L, 1-3/4" H
Mfr # PA10221
Zoro # G7612265
product price: $19.99
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
7 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10221
Zoro #
G7612265
UPC #
00791440111530
Country of Origin
Korea, Republic of
Dimensions
Height
1 3/4 in
Width
7 1/16 in
Length
10 31/32 in
Overall Width
7 1/16 in
Overall Length
10 31/32 in
Overall Height
1 3/4 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Filter
Item
Air Filter
Includes
Gasket
Features
Panel Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10221
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/4 in, Width 7 1/16 in, Length 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.